INA

INA Flanged bearing unit round Eccentric Locking Collar RME100-XL

  • ERIKS:11670161
  • Manufacturer:4012802795080
Image 1
Image 2
Image 1
Image 2
Round Flanged Housed Bearing Unit
Save to list

€1,077.45/ pieceexcl. VAT

€1,303.71incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RME
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
100 mm
Height
295 mm
Centre distance of mounting holes
245 mm
Bearing
GE100-XL-KRR-B
Housing
ME20
Dynamic load rating
130000 N
Static load rating
93000 N