INA

INA Flanged bearing unit round Eccentric Locking Collar RA50-XL-FA125.8

  • ERIKS:14177251
Image 1
Save to list

€85.27/ pieceexcl. VAT

€103.18incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RA
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Sheet steel
Bearing material
Corrosion resistant steel
Shaft diameter
50 mm
Height
155.5 mm
Centre distance of mounting holes
127 mm
Dynamic load rating
37500 N
Static load rating
23200 N