




€78.10/ pieceexcl. VAT
€94.50incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RA |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Sheet steel |
Bearing material | Bearing steel |
Shaft diameter | 45 mm |
Height | 149.2 mm |
Centre distance of mounting holes | 120.5 mm |
Bearing | RAE45-XL-NPP-B |
Housing | FLAN85-MSB |
Dynamic load rating | 32500 N |
Static load rating | 20400 N |