INA

INA Flanged bearing unit round Eccentric Locking Collar RA17-XL

  • ERIKS:11670041
  • Manufacturer:4012802792782
Image 1
Image 2
Image 1
Image 2
Save to list

€30.69/ pieceexcl. VAT

€37.13incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RA
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
3-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Sheet steel
Bearing material
Bearing steel
Shaft diameter
17 mm
Height
81 mm
Centre distance of mounting holes
63.5 mm
Bearing
RAE17-XL-NPP-B
Housing
FLAN40-MSB
Dynamic load rating
10100 N
Static load rating
4750 N