INA

INA Flanged bearing unit round Eccentric Locking Collar PME55-XL

  • ERIKS:23195718
  • Manufacturer:4012802817423
Image 1
Image 2
Image 1
Image 2
INA BEARING
Save to list

€141.18/ pieceexcl. VAT

€170.83incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PME
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
55 mm
Height
185 mm
Centre distance of mounting holes
150 mm
Bearing
GRAE55-XL-NPP-B
Housing
ME11
Dynamic load rating
46000 N
Static load rating
29000 N