




€116.18/ pieceexcl. VAT
€140.58incl. VAT
3 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PME |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 50 mm |
Height | 165 mm |
Centre distance of mounting holes | 135 mm |
Bearing | GRAE50-XL-NPP-B |
Housing | ME10 |
Dynamic load rating | 35000 N |
Static load rating | 23200 N |