




€49.10/ pieceexcl. VAT
€59.41incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PME |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 20 mm |
Height | 100 mm |
Centre distance of mounting holes | 78 mm |
Bearing | GRAE20-XL-NPP-B |
Housing | ME04 |
Dynamic load rating | 13600 N |
Static load rating | 6600 N |