INA

INA Flanged bearing unit round Eccentric Locking Collar GRA25-XL

  • ERIKS:11669897
  • Manufacturer:4012802792584
Image 1
Image 2
Image 1
Image 2
Save to list

€39.90/ pieceexcl. VAT

€48.28incl. VAT

17 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GRA
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
3-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Sheet steel
Bearing material
Bearing steel
Shaft diameter
25 mm
Height
95 mm
Centre distance of mounting holes
76 mm
Bearing
GRAE25-XL-NPP-B
Housing
1x FLAN52-MSB, 1x FLAN52-MSA
Dynamic load rating
14900 N
Static load rating
7800 N