




€97.91/ pieceexcl. VAT
€118.47incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJTY |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 50 mm |
Length | 116 mm |
Height | 190 mm |
Centre distance of mounting holes | 157 mm |
Bearing | GYE50-KRR-B |
Housing | GG.CJT10-N |