




€339.25/ pieceexcl. VAT
€410.49incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJTY |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Corrosion resistant steel |
Shaft diameter | 50 mm |
Length | 155 mm |
Height | 197 mm |
Centre distance of mounting holes | 157 mm |
Bearing | GYE50-KRR-B-FA107-VA |
Housing | GEH.CJT10-TV |
Dynamic load rating | 33500 N |
Static load rating | 22100 N |