




€83.58/ pieceexcl. VAT
€101.13incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJTY |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 45 mm |
Length | 111 mm |
Height | 180 mm |
Centre distance of mounting holes | 148.5 mm |
Bearing | GYE45-KRR-B |
Housing | GG.CJT09 |
Dynamic load rating | 34500 N |
Static load rating | 20400 N |