INA

INA Flanged bearing unit oval Setscrew Locking RCJTY40-TV-VA-HLA

  • ERIKS:11835502
  • Manufacturer:4054366714992
Image 1
Image 2
Image 1
Image 2
Save to list

€259.89/ pieceexcl. VAT

€314.47incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RCJTY
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Corrosion resistant steel
Shaft diameter
40 mm
Length
100 mm
Height
176 mm
Centre distance of mounting holes
144 mm
Bearing
GYE40-KRR-B-FA107-VA
Housing
GEH.CJT08-TV
Dynamic load rating
31500 N
Static load rating
18900 N