




€54.03/ pieceexcl. VAT
€65.38incl. VAT
3 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJTY |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 30 mm |
Length | 80 mm |
Height | 142 mm |
Centre distance of mounting holes | 116.5 mm |
Bearing | GYE30-XL-KRR-B |
Housing | CJT06 |
Dynamic load rating | 19500 N |
Static load rating | 11300 N |
€52.66/ pieceexcl. VAT
€63.72incl. VAT
21 In stock - Estimated delivery date 09/11/2026