INA

INA Flanged bearing unit oval Setscrew Locking RCJTY12-XL

  • ERIKS:11670123
  • Manufacturer:4012802821352
Image 1
Image 2
Image 1
Image 2
Bearing,Self Lube,Metric,Cast Iron Flange Unit,Two Bolt,12mm shaft diameter,INA brand
Save to list

€37.92/ pieceexcl. VAT

€45.88incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RCJTY
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
12 mm
Length
57 mm
Height
99 mm
Centre distance of mounting holes
76.5 mm
Bearing
GYE12-XL-KRR-B
Housing
CJT03
Dynamic load rating
10100 N
Static load rating
4750 N