INA

INA Flanged bearing unit oval Setscrew Locking RATY35-XL

  • ERIKS:11670085
  • Manufacturer:4012802808780
Image 1
Image 2
Image 1
Image 2
Bearing,Self Lube,Metric,Pressed Steel Flange Unit,Zinc Plated Housing,Setscrew Lock with Flush Inner Ring on one side,35mm shaft diameter,INA brand
Save to list

€46.58/ pieceexcl. VAT

€56.36incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RATY
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Sheet steel
Bearing material
Bearing steel
Shaft diameter
35 mm
Length
93.7 mm
Height
123 mm
Centre distance of mounting holes
100 mm
Bearing
GAY35-XL-NPP-B
Housing
FLAN72-MST
Dynamic load rating
27500 N
Static load rating
15300 N