INA

INA Flanged bearing unit oval Setscrew Locking PCJTY40-XL-N

  • ERIKS:11669978
  • Manufacturer:4012802823929
Image 1
Image 2
Image 1
Image 2
Bearing,Self Lube,Metric,Cast Iron Flange Unit,Two Bolt,Setscrew Lock with Flush Inner Ring on one side,40mm shaft diameter,INA brand
Save to list

€68.49/ pieceexcl. VAT

€82.87incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PCJTY
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
40 mm
Length
105 mm
Height
172 mm
Centre distance of mounting holes
143.5 mm
Bearing
GAY40-XL-NPP-B
Housing
CJT08
Dynamic load rating
34500 N
Static load rating
19800 N