INA

INA Flanged bearing unit oval Setscrew Locking PCJTY17-XL

  • ERIKS:11669973
  • Manufacturer:4012802823356
Image 1
Image 2
Image 1
Image 2
Save to list

€36.95/ pieceexcl. VAT

€44.71incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PCJTY
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
17 mm
Length
57 mm
Height
99 mm
Centre distance of mounting holes
76.5 mm
Bearing
GAY17-XL-NPP-B
Housing
CJT03
Dynamic load rating
10100 N
Static load rating
4750 N