INA

INA Flanged bearing unit oval Setscrew Locking GLCTEY20

  • ERIKS:11833900
  • Manufacturer:4012802806076
Image 1
Save to list

€37.51/ pieceexcl. VAT

€45.39incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GLCTEY
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
20 mm
Dynamic load rating
13600 N
Static load rating
6600 N