




€73.19/ pieceexcl. VAT
€88.56incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCSMF |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Sheet steel |
Bearing material | Bearing steel |
Shaft diameter | 30 mm |
Length | 70 mm |
Height | 114 mm |
Centre distance of mounting holes | 92 mm |
Bearing | RALE30-XL-NPP-FA106 |
Housing | FLAN65-RCSMF |
Dynamic load rating | 13200 N |
Static load rating | 8300 N |