INA

INA Flanged bearing unit oval Eccentric Locking Collar RCSMF15-XL

  • ERIKS:11670151
  • Manufacturer:4012802793963
Image 1
Image 2
Image 1
Image 2
Flanged Housed Bearing Unit with rubber interliner
Save to list

€53.45/ pieceexcl. VAT

€64.67incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RCSMF
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Sheet steel
Bearing material
Bearing steel
Shaft diameter
15 mm
Length
70 mm
Height
114 mm
Centre distance of mounting holes
92 mm
Bearing
RAE15-XL-NPP-FA106
Housing
FLAN65-RCSMF
Dynamic load rating
9800 N
Static load rating
4750 N