




€108.17/ pieceexcl. VAT
€130.89incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJTZ |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 40 mm |
Length | 105 mm |
Height | 172 mm |
Centre distance of mounting holes | 143.5 mm |
Bearing | GE40-KRR-B |
Housing | GG.CJTZ08 |