INA

INA Flanged bearing unit oval Eccentric Locking Collar RCJTZ30-XL

  • ERIKS:23196139
  • Manufacturer:4012802791181
Image 1
Image 2
Image 1
Image 2
Oval Flanged Housed Bearing Unit
Save to list

€82.47/ pieceexcl. VAT

€99.79incl. VAT

10 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RCJTZ
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
30 mm
Length
83 mm
Height
142 mm
Centre distance of mounting holes
116.5 mm
Bearing
GE30-XL-KRR-B
Housing
CJTZ06
Dynamic load rating
19500 N
Static load rating
11300 N