INA

INA Flanged bearing unit oval Eccentric Locking Collar RCJTZ25-XL-I

  • ERIKS:23195727
  • Manufacturer:4012802791228
Image 1
Image 2
Image 1
Image 2
Oval Flanged Housed Bearing Unit
Save to list

€68.77/ pieceexcl. VAT

€83.21incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RCJTZ
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
25 mm
Length
70 mm
Height
124 mm
Centre distance of mounting holes
99 mm
Bearing
GE25-KRR-B
Housing
GG.CJTZ05