




€114.35/ pieceexcl. VAT
€138.36incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJT |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 50 mm |
Length | 116 mm |
Height | 190 mm |
Centre distance of mounting holes | 157 mm |
Bearing | GE50-KRR-B |
Housing | GG.CJT10-N |
Dynamic load rating | 37500 N |
Static load rating | 23200 N |