INA

INA Flanged bearing unit oval Eccentric Locking Collar RCJT20-XL-N-FA125

  • ERIKS:11670111
  • Manufacturer:4012802810202
Image 1
Image 2
Image 1
Image 2
Save to list

€60.89/ pieceexcl. VAT

€73.68incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RCJT
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
20 mm
Length
61 mm
Height
112 mm
Centre distance of mounting holes
90 mm
Bearing
GE20-KRR-B-FA125.5
Housing
GG.CJT04-N-FA125.1
Dynamic load rating
13600 N
Static load rating
6600 N