




€48.19/ pieceexcl. VAT
€58.31incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJT |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 20 mm |
Length | 61 mm |
Height | 112 mm |
Centre distance of mounting holes | 90 mm |
Bearing | GE20-XL-KRR-B |
Housing | CJT04 |
Dynamic load rating | 13600 N |
Static load rating | 6600 N |
€48.33/ pieceexcl. VAT
€58.48incl. VAT
Estimated delivery date - 10/11/2026