




€63.71/ pieceexcl. VAT
€77.09incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RAT |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Sheet steel |
Bearing material | Bearing steel |
Shaft diameter | 40 mm |
Length | 100 mm |
Height | 151 mm |
Centre distance of mounting holes | 119 mm |
Bearing | RAE40-XL-NPP-B |
Housing | FLAN80-MST |
Dynamic load rating | 34500 N |
Static load rating | 19800 N |