INA

INA Flanged bearing unit oval Eccentric Locking Collar RAT20-XL

  • ERIKS:11670069
  • Manufacturer:4012802793369
Image 1
Image 2
Image 1
Image 2
Bearing,Self Lube,Metric,Pressed Steel Flange Unit,Zinc Plated Housing,Eccentric Collar Lock,20mm shaft diameter,INA brand
Save to list

€33.35/ pieceexcl. VAT

€40.35incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RAT
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Sheet steel
Bearing material
Bearing steel
Shaft diameter
20 mm
Length
66 mm
Height
90.5 mm
Centre distance of mounting holes
71.5 mm
Bearing
RAE20-XL-NPP-B
Housing
FLAN47-MST
Dynamic load rating
13600 N
Static load rating
6600 N