INA

INA Flanged bearing unit oval Eccentric Locking Collar RALT20-XL-FA125.8

  • ERIKS:11835447
  • Manufacturer:4012802808476
Image 1
Image 2
Image 1
Image 2
Save to list

€33.08/ pieceexcl. VAT

€40.03incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RALT
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Sheet steel
Bearing material
Corrosion resistant steel
Shaft diameter
20 mm
Length
58.7 mm
Height
81 mm
Centre distance of mounting holes
63.5 mm
Bearing
RALE20-XL-NPP-B
Housing
FLAN42-LST-FA125