




€35.53/ pieceexcl. VAT
€42.99incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PCSLT |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Sheet steel |
Bearing material | Bearing steel |
Shaft diameter | 20 mm |
Length | 66 mm |
Height | 90.5 mm |
Centre distance of mounting holes | 71.4 mm |
Bearing | RALE20-XL-NPP-B |
Housing | 1x FLAN42-CSLT, 1x FLAN42-CST |
Dynamic load rating | 9400 N |
Static load rating | 5000 N |