




€130.09/ pieceexcl. VAT
€157.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PCJT |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 55 mm |
Length | 134 mm |
Height | 222 mm |
Centre distance of mounting holes | 184 mm |
Bearing | GRAE55-XL-NPP-B |
Housing | CJT11 |
Dynamic load rating | 46000 N |
Static load rating | 29000 N |