INA

INA Flanged bearing unit oval Eccentric Locking Collar PCJT50-XL-N

  • ERIKS:14185063
Image 1
Save to list

€102.41/ pieceexcl. VAT

€123.92incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PCJT
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
50 mm
Length
116 mm
Height
190 mm
Centre distance of mounting holes
157 mm
Bearing
GRAE50-XL-NPP-B
Housing
CJT10
Dynamic load rating
37500 N
Static load rating
23200 N