




€84.29/ pieceexcl. VAT
€101.99incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PCJT |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Plastic |
Bearing material | Corrosion resistant steel |
Shaft diameter | 30 mm |
Length | 80 mm |
Height | 148 mm |
Centre distance of mounting holes | 117 mm |
Bearing | GRAE30-NPP-B-FA107/125.5 |
Housing | GEH.CJT06-TV |
Dynamic load rating | 17100 N |
Static load rating | 9200 N |