




€46.98/ pieceexcl. VAT
€56.85incl. VAT
17 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PCJT |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 25 mm |
Length | 70 mm |
Height | 124 mm |
Centre distance of mounting holes | 99 mm |
Bearing | GRAE25-XL-NPP-B |
Housing | CJT05 |
Dynamic load rating | 14000 N |
Static load rating | 7800 N |
€46.21/ pieceexcl. VAT
€55.91incl. VAT
46 In stock - Estimated delivery date 09/11/2026