INA

INA Flanged bearing unit oval Eccentric Locking Collar PCJT25-TV-FA125.5

  • ERIKS:11835356
  • Manufacturer:4012802831795
Image 1
Save to list

€70.52/ pieceexcl. VAT

€85.33incl. VAT

21 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PCJT
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Plastic
Bearing material
Corrosion resistant steel
Shaft diameter
25 mm
Length
70 mm
Height
124 mm
Centre distance of mounting holes
99 mm
Bearing
GRAE25-NPP-B-FA107/125.5
Housing
GEH.CJT05-TV
Dynamic load rating
14900 N
Static load rating
7800 N