INA

INA Flanged bearing unit oval Eccentric Locking Collar PCJT20-XL-N

  • ERIKS:11670328
  • Manufacturer:4012802837582
Image 1
Image 2
Image 1
Image 2
Save to list

€41.52/ pieceexcl. VAT

€50.24incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PCJT
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
20 mm
Length
61 mm
Height
112 mm
Centre distance of mounting holes
90 mm
Bearing
GRAE20-XL-NPP-B
Housing
CJT04
Dynamic load rating
13600 N
Static load rating
6600 N
Alternatives

€41.13/ pieceexcl. VAT

€49.77incl. VAT

2 In stock - Estimated delivery date 09/11/2026