




€91.03/ pieceexcl. VAT
€110.15incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PCFT |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 45 mm |
Length | 111 mm |
Height | 180 mm |
Centre distance of mounting holes | 148.5 mm |
Bearing | GRAE45-XL-NPP-B |
Housing | CFT09 |
Dynamic load rating | 34500 N |
Static load rating | 20400 N |