INA

INA Flanged bearing unit oval Eccentric Locking Collar PCFT25-XL

  • ERIKS:23196053
  • Manufacturer:4012802791426
Image 1
Image 2
Image 1
Image 2
Bearing,Self Lube,Metric,Cast Iron Flange Unit,Two Bolt,Eccentric Collar Lock,25mm shaft diameter,INA brand
Save to list

€46.98/ pieceexcl. VAT

€56.85incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PCFT
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
25 mm
Length
70 mm
Height
124 mm
Centre distance of mounting holes
99 mm
Bearing
GRAE25-XL-NPP-B
Housing
CFT05
Dynamic load rating
14900 N
Static load rating
7800 N