INA

INA Flanged bearing unit oval Eccentric Locking Collar LCJT45-XL-I

  • ERIKS:23524609
  • Manufacturer:4012802798098
Image 1
Image 2
Image 1
Image 2
Save to list

€121.08/ pieceexcl. VAT

€146.51incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LCJT
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
45 mm
Length
111 mm
Height
180 mm
Centre distance of mounting holes
148.5 mm
Bearing
GE45-KLL-B
Housing
CJT09