INA

INA Flanged bearing unit oval Eccentric Locking Collar GLCTE35-XL

  • ERIKS:11669895
  • Manufacturer:4012802791815
Image 1
Image 2
Image 1
Image 2
Save to list

€65.17/ pieceexcl. VAT

€78.86incl. VAT

9 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GLCTE
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
35 mm
Length
94 mm
Height
126 mm
Centre distance of mounting holes
100 mm
Bearing
GRAE35-XL-NPP-B
Housing
GLCTE07
Dynamic load rating
27500 N
Static load rating
15300 N