INA

INA Flanged bearing unit oval Eccentric Locking Collar GLCTE30-FA125-I

  • ERIKS:11833895
  • Manufacturer:4012802813562
Image 1
Save to list

€74.45/ pieceexcl. VAT

€90.08incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GLCTE
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Coating housing
Corrotect®
Shaft diameter
30 mm
Length
84 mm
Height
112.5 mm
Centre distance of mounting holes
90.5 mm