INA

INA Flanged bearing unit oval Eccentric Locking Collar GLCTE15-XL-FA125.8

  • ERIKS:11833887
Image 1
Save to list

€47.26/ pieceexcl. VAT

€57.18incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GLCTE
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Coating housing
Corrotect®
Shaft diameter
15 mm
Length
58.7 mm
Height
81 mm
Dynamic load rating
9800 N
Static load rating
4750 N