




€53.45/ pieceexcl. VAT
€64.67incl. VAT
11 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | FLCTE |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 25 mm |
Length | 71 mm |
Height | 97 mm |
Centre distance of mounting holes | 76.2 mm |
Bearing | RAE25-XL-NPP-B |
Housing | LCTE05 |
Dynamic load rating | 14000 N |
Static load rating | 7800 N |