INA

INA Flanged bearing unit oval Eccentric Locking Collar FLCTE20-XL

  • ERIKS:23195843
  • Manufacturer:4012802791532
Image 1
Image 2
Image 1
Image 2
Save to list

€40.81/ pieceexcl. VAT

€49.38incl. VAT

29 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
FLCTE
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
20 mm
Length
66.5 mm
Height
90.5 mm
Centre distance of mounting holes
71.4 mm
Bearing
RAE20-XL-NPP-B
Housing
LCTE04
Dynamic load rating
13600 N
Static load rating
6600 N