




€86.27/ pieceexcl. VAT
€104.39incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJTA |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 30 mm |
Length | 80 mm |
Height | 142 mm |
Centre distance of mounting holes | 116.5 mm |
Bearing | GSH30-XL-2RSR-B |
Housing | CJT06 |
Dynamic load rating | 20100 N |
Static load rating | 11600 N |