INA

INA Flanged bearing unit oval Adapter Sleeve Locking RCJTA20-XL-N

  • ERIKS:11835490
  • Manufacturer:4012802823622
Image 1
Image 2
Image 1
Image 2
Save to list

€73.19/ pieceexcl. VAT

€88.56incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RCJTA
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Adapter Sleeve Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
20 mm
Length
61 mm
Height
112 mm
Centre distance of mounting holes
90 mm
Bearing
GSH20-XL-2RSR-B
Housing
CJT04
Dynamic load rating
12700 N
Static load rating
6600 N