




€66.93/ pieceexcl. VAT
€80.99incl. VAT
9 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PSFT |
Housing style | 2-hole adjustable |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 30 mm |
Length | 142 mm |
Centre distance of mounting holes | 117 mm |
Bearing | GRAE30-XL-NPP-B |
Housing | SFT06 |