INA

INA Flanged bearing unit 2-hole adjustable Eccentric Locking Collar PSFT25-XL

  • ERIKS:11670016
  • Manufacturer:4012802799279
Image 1
Image 2
Image 1
Image 2
Take-Up Housed Bearing Unit
Save to list

€55.84/ pieceexcl. VAT

€67.57incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PSFT
Housing style
2-hole adjustable
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
25 mm
Length
124 mm
Centre distance of mounting holes
99 mm
Bearing
GRAE25-XL-NPP-B
Housing
SFT05