

€21.73/ pieceexcl. VAT
€26.29incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HN |
Inner Diameter | 50 mm |
Outer Diameter | 58 mm |
Width | 25 mm |
with Lubrication hole | No |
Dynamic load rating | 54000 N |
Static load rating | 152000 N |
Reference speed | 3050 rpm |
Limiting speed | 2260 rpm |
Limiting speed grease lubrication | 2260 rpm |
Execution | Full complement |
Number of rows | Single row |
Sealing | Open |