

€19.20/ pieceexcl. VAT
€23.23incl. VAT
Sold per: 24Min. order: 24
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HN |
Inner Diameter | 45 mm |
Outer Diameter | 52 mm |
Width | 25 mm |
with Lubrication hole | No |
Dynamic load rating | 47000 N |
Static load rating | 139000 N |
Reference speed | 3350 rpm |
Limiting speed | 2500 rpm |
Limiting speed grease lubrication | 2500 rpm |
Execution | Full complement |
Number of rows | Single row |
Sealing | Open |